Zoro Homepage

Single Clevis for 250mm, CDNS

  • Mfr # CS1-C25

  • Zoro # G4998948


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Series
CS1
Weight
40.46 lb
Standards
RoHS Compliant
Compatible with Series
CLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1-C25
Zoro #
G4998948
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
250 mm

Details

Mount Type
Clevis
Item
Single Clevis
Series
CS1
Weight
40.46 lb
Standards
RoHS Compliant
Compatible with Series
CLS
Compatible with Brand
SMC
Mount Location
Rear
System of Measurement
Metric
Product Type
Mounting Bracket

Description

Single Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 250 mm, Compatible with Brand SMC, Compatible with Series CLS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 40.46 lb, Series CS1, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.