Zoro Homepage

Single Clevis for 32mm, CDM2

  • Mfr # CM-C032B

  • Zoro # G4998939


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Mount Type
Clevis
Series
CM
Compatible with Series
CM2
Standards
RoHS Compliant
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-C032B
Zoro #
G4998939
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
32 mm

Details

Mount Type
Clevis
Item
Single Clevis
Series
CM
Compatible with Series
CM2
Standards
RoHS Compliant
Product Type
Mounting Bracket
Compatible with Brand
SMC
Mount Location
Rear
System of Measurement
Metric

Description

Single Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 32 mm, Compatible with Brand SMC, Compatible with Series CM2, Product Type Mounting Bracket, Standards RoHS Compliant, Series CM, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.