Single Knuckle Joint for 160mm, CDNS
Mfr # CS1-C16
Zoro # G4998869
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Clevis
Series
CS1
Weight
12.08 lb
Compatible with Brand
SMC
Mount Location
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1-C16
Zoro #
G4998869
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
160 mm
Details
Mount Type
Clevis
Item
Single Knuckle Joint
Series
CS1
Weight
12.08 lb
Compatible with Brand
SMC
Mount Location
Rear
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Mounting Bracket
Compatible with Series
CLS
Description
Single Knuckle Joint, Mount Type Clevis, Mount Location Rear, For Bore Diameter 160 mm, Compatible with Brand SMC, Compatible with Series CLS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 12.08 lb, Series CS1, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.