Single Rear Clevis, 100mm Bore
Mfr # C5100
Zoro # G014534178
product price: $62.49
/eaKey Features
Mount Type
Clevis
Includes
Screws
Series
C51
Overall Length
113 mm
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C5100
Zoro #
G014534178
UPC #
-
Country of Origin
China
Dimensions
Overall Length
113 mm
Mount Hole Center-to-Center Width
89 mm
For Bore Diameter
100 mm
Mount Hole Center-to-Center Length
89 mm
Overall Width
113 mm
Details
Mount Type
Clevis
Item
Single Clevis
Includes
Screws
Series
C51
Compatible with Brand
SMC
Compatible with Series
C95, C96
System of Measurement
Metric
Product Type
Single Clevis
Mount Location
Rear
Body Material
Steel
Weight
1.19 lb
Description
Single Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 100 mm, Body Material Steel, Overall Length 113 mm, Mount Hole Center-to-Center Width 89 mm, Overall Width 113 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 89 mm, Product Type Single Clevis, Weight 1.19 lb, Series C51, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.