Single Rear Clevis, 20mm Bore
Mfr # NCG-C020
Zoro # G714534751
product price: $9.89
/eaKey Features
Mount Type
Flange
Includes
Screws
Series
NCG
Weight
0.28 lb
Product Type
Single Clevis Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCG-C020
Zoro #
G714534751
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Mount Type
Flange
Item
Single Clevis Bracket
Includes
Screws
Series
NCG
Weight
0.28 lb
Product Type
Single Clevis Bracket
Standards
RoHS Compliant
Compatible with Manufacturer Model Number
NCG LN25-04 00
Mount Location
Rear
Compatible with Brand
SMC
Compatible with Series
NCG
System of Measurement
Metric
Body Material
Aluminum
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00
Description
Single Clevis Bracket, Mount Type Flange, Mount Location Rear, For Bore Diameter 20 mm, Body Material Aluminum, Compatible with Grainger Part Number 5THU7 to 5VDA3, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Includes Screws, Product Type Single Clevis Bracket, Standards RoHS Compliant, Weight 0.28 lb, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.