Zoro Homepage

Single Rear Clevis, 25mm Bore

  • Mfr # NCG-C025

  • Zoro # G814534743


product price: $12.89
/ea

Key Features

Mount Type
Flange
Includes
Screws
Series
NCG
Standards
RoHS Compliant
Compatible with Manufacturer Model Number
NCG LN25-04 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-C025
Zoro #
G814534743
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
25 mm

Details

Mount Type
Flange
Item
Single Clevis Bracket
Includes
Screws
Series
NCG
Standards
RoHS Compliant
Compatible with Manufacturer Model Number
NCG LN25-04 00
Weight
0.28 lb
Compatible with Series
NCG
Body Material
Aluminum
System of Measurement
Metric
Compatible with Brand
SMC
Mount Location
Rear
Product Type
Single Clevis Bracket
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Single Clevis Bracket, Mount Type Flange, Mount Location Rear, For Bore Diameter 25 mm, Body Material Aluminum, Compatible with Grainger Part Number 5VDA4 to 5TJF7, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Includes Screws, Product Type Single Clevis Bracket, Standards RoHS Compliant, Weight 0.28 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.