Zoro Homepage

Single Rear Clevis, 50mm Bore

  • Mfr # NCG-C050

  • Zoro # G514534715


product price: $16.79
/ea

Key Features

Mount Type
Flange
Includes
Screws
Series
NCG
Standards
RoHS Compliant
Compatible with Series
NCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-C050
Zoro #
G514534715
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
50 mm

Details

Mount Type
Flange
Item
Single Clevis Bracket
Includes
Screws
Series
NCG
Standards
RoHS Compliant
Compatible with Series
NCG
Compatible with Manufacturer Model Number
NCG LN25-04 00
Body Material
Aluminum
Compatible with Brand
SMC
Mount Location
Rear
Weight
0.18 lb
Product Type
Single Clevis Bracket
System of Measurement
Metric
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Single Clevis Bracket, Mount Type Flange, Mount Location Rear, For Bore Diameter 50 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJK6, 5TJK7, 5TJK8, 5TJK9, 5TJL0, 5TJL1, 5TJL2, 5TJL3, 5TJL4, 5TJL5, 5TJL6, 5TJL7, 5TJL8, 5TJL9, 5TJN0, 5TJN1, 5TJN2, 5TJN3, 5TJN4, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Includes Screws, Product Type Single Clevis Bracket, Standards RoHS Compliant, Weight 0.18 lb, Series NCG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.