Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Rear Clevis, 63mm Bore

  • Mfr # C5063

  • Zoro # G414534150


product price: $36.49
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Series
C50
Overall Length
74 mm
Overall Width
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5063
Zoro #
G414534150
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74 mm
Overall Width
74 mm
For Bore Diameter
63 mm
Mount Hole Center-to-Center Length
56.5 mm
Mount Hole Center-to-Center Width
56.5 mm

Details

Mount Type
Clevis
Item
Single Clevis
Includes
Screws
Series
C50
Compatible with Series
C95, C96
Weight
0.71 lb
System of Measurement
Metric
Product Type
Single Clevis
Body Material
Steel
Compatible with Brand
SMC
Standards
RoHS Compliant

Description

Single Clevis, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Steel, Overall Length 74 mm, Mount Hole Center-to-Center Width 56.5 mm, Overall Width 74 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 56.5 mm, Product Type Single Clevis, Standards RoHS Compliant, Weight 0.71 lb, Series C50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.