Zoro Homepage

Single Rear Clevis, 80mm Bore

  • Mfr # C5080

  • Zoro # G414534129


product price: $47.19
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Series
C50
Overall Length
94 mm
Compatible with Series
C95, C96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5080
Zoro #
G414534129
UPC #
-
Country of Origin
China

Dimensions

Overall Length
94 mm
For Bore Diameter
80 mm
Mount Hole Center-to-Center Width
72 mm
Overall Width
94 mm
Mount Hole Center-to-Center Length
72 mm

Details

Mount Type
Clevis
Item
Single Clevis
Includes
Screws
Series
C50
Compatible with Series
C95, C96
Standards
RoHS Compliant
System of Measurement
Metric
Body Material
Steel
Product Type
Single Clevis
Mount Location
Rear
Compatible with Brand
SMC

Description

Single Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 80 mm, Body Material Steel, Overall Length 94 mm, Mount Hole Center-to-Center Width 72 mm, Overall Width 94 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 72 mm, Product Type Single Clevis, Standards RoHS Compliant, Series C50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.