Slide Table, 6mm Bore, 10mm Stroke
Mfr # MXS6L-10
Zoro # G4407748
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
101.526 psi
Cylinder Bore Diameter
6 mm
Maximum Operating Temperature
140 Degrees F
Series
MXSL
Port Type
RC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXS6L-10
Zoro #
G4407748
UPC #
00713049208732
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
6 mm
Details
Item
Slide Table
Maximum Operating Pressure
101.526 psi
Maximum Operating Temperature
140 Degrees F
Series
MXSL
Port Type
RC
Adjuster Included
Adjustor Not Included
Minimum Operating Pressure
21.76 psi
System of Measurement
Metric
Maximum Stroke
10 mm
Maximum Payload
0.6 kg
Minimum Operating Temperature
14 Degrees F
Seal Material
Nitrile
Description
Slide Table, Maximum Stroke 10 mm, Cylinder Bore Diameter 6 mm, Maximum Payload 0.6 kg, Series MXSL, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.