Zoro Homepage

Soft Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Bl

  • Mfr # TS0425BU-20

  • Zoro # G1270344


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS0425BU-20
Zoro #
G1270344
UPC #
-
Country of Origin
Japan

Details

Item
Soft Nylon Tubing,OD 4mm,ID 2.5mm,20m,Bl

Description

Soft Nylon Tubing,OD 4mm,ID 2.5mm,20m,Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.