Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft PU Tubing, OD 10mm, ID 6.5mm, 20m, Grn

  • Mfr # TUS1065G-20

  • Zoro # G1273808


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS1065G-20
Zoro #
G1273808
UPC #
-
Country of Origin
Japan

Details

Item
Soft PU Tubing,OD 10mm,ID 6.5mm,20m,Grn

Description

Soft PU Tubing,OD 10mm,ID 6.5mm,20m,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.