Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Green

  • Mfr # TUS0425G-20

  • Zoro # G1273519


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS0425G-20
Zoro #
G1273519
UPC #
-
Country of Origin
Japan

Details

Item
Soft PU Tubing,OD 4mm,ID 2.5mm,20m,Green

Description

Soft PU Tubing,OD 4mm,ID 2.5mm,20m,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.