Shop SMC
See all product information
Create Account
Soft Start Valve, 24V DC
- Mfr # AV4000-N04-5DZ-Z-A
- Zoro # G116332610
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Includes Pressure Gauge
Pressure Gauge Not Included
Port Size
1/2 in
Operating Temperature - Minimum
0 Degrees C
Includes Lockout
Lockout Not Included
Operating Pressure - Minimum
0.2 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV4000-N04-5DZ-Z-A
- Zoro #
- G116332610
- UPC #
- -
- Country of Origin
- Japan
- Includes Pressure Gauge
- Pressure Gauge Not Included
- Operating Temperature - Minimum
- 0 Degrees C
- Includes Lockout
- Lockout Not Included
- Operating Pressure - Minimum
- 0.2 MPa
- Includes Mounting
- Mounting Not Included
- Item
- Soft Start Valve
- Rated Coil Voltage
- 24V DC
- Includes Silencer
- Silencer Not Included
- Weight
- 0.8 kg
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Maximum
- 60 Degrees C
- Thread Type
- NPT
- Electrical Connections
- DIN Terminal with Connector
- Flow Direction
- One-Way
Dimensions
- Port Size
- 1/2 in
Description
SOFT START-UP VALVE, 1/2 NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.