Zoro Homepage

Solenoid Air Control, 12VDC

  • Mfr # SV2400-6FU

  • Zoro # G1975047


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV2000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2400-6FU
Zoro #
G1975047
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
4 15/32 in
Overall Width
2 13/16 in
Overall Length
13 21/32 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 12V DC, Center Position Exhaust, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 12.88 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.46, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.