Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control, 12VDC

  • Mfr # SV4200-6FU

  • Zoro # G1974837


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV4000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4200-6FU
Zoro #
G1974837
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
6 15/32 in
Overall Width
3 3/8 in
Overall Length
18 31/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV4000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.6 W
Coefficient of Volume
1.3
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Air Valve Type
5-Way, 2-Position
Standards
RoHS Compliant
Pressure Range
15 to 105 psi
CFM
36.4
Shifting Technology
Solenoid
Operational Pressure Range
15 to 105 psi
Ambient Temp. Range
14 Degrees to 122 Degrees F
Normally Open / Normally Closed
Normally Open/Normally Closed
Max. CFM - Valves
36.4 cfm
Number of Ways
Five-Way
Number of Positions
Two-Position
Valve Type
Spool
Seal Material
Rubber
Actuator Type
Double Solenoid
Return Action
Solenoid Return
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Spool Material
Aluminum
Flow Rate - Maximum
36.4 cfm
Electrical Connection Type
Hardwired
For Media
Air
Response Time
40 msec
Operating Pressure - Maximum
72 psi
Operating Temperature - Maximum
122 Degrees F
Coefficient of Volume (Cv)
2
Valve Action
Normally Open/Normally Closed
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Minimum
-14.5 psi
Number of Ports
5

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 36.4 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 1.3, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.