Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 0.39

  • Mfr # VQZ2251-3LO1

  • Zoro # G9602144


product price: $74.29
/ea

Key Features

Body Style
Inline
Series
VQZ2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ2251-3LO1
Zoro #
G9602144
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 5/16 in
Overall Width
19/32 in
Overall Length
2 7/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
VQZ2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.35 W
Coefficient of Volume
0.39
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Lead Wire
Valve Ways and Positions
5-Way/2-Position
Operational Pressure Range
15 to 105 psi
Max. CFM - Valves
10.92 cfm
Ambient Temp. Range
14 Degrees to 122 Degrees F
Normally Open / Normally Closed
Normally Open/Normally Closed
Shifting Technology
Solenoid
CFM
10.92
Pressure Range
15 to 105 psi
Air Valve Type
5-Way, 2-Position
Standards
RoHS Compliant
Number of Positions
Two-Position
Number of Ways
Five-Way
Lubrication
Lubrication Not Required
Valve Type
Spool
Actuator Type
Double Solenoid
Valve Action
Normally Open/Normally Closed
Number of Ports
5
For Media
Air, Inert Gas
Return Action
Solenoid Return
Electrical Connection Type
Plug-In
Operating Pressure - Maximum
101 psi
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Aluminum
Response Time
12 msec
Operating Temperature - Maximum
122 Degrees F
Seal Material
Rubber
Operating Pressure - Minimum
15 psi
Operating Temperature - Minimum
14 Degrees F
Flow Rate - Maximum
10.92 cfm
Coefficient of Volume (Cv)
1.2

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 10.92 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Inline, Pilot Pressure 15 psi, Coefficient of Volume 0.39, Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.