Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 17.36CFM, 0.62

  • Mfr # VFR2100-3FZ

  • Zoro # G9602031


product price: $61.15
/ea

Key Features

Body Style
Base-Mounted
Series
VFR2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR2100-3FZ
Zoro #
G9602031
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 7/8 in
Overall Width
1 11/16 in
Overall Length
4 7/16 in
Pilot Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFR2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
15 psi
Power Consumption
2.1 W
Coefficient of Volume
0.62
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Shifting Technology
Solenoid/Spring
Max. CFM - Valves
17.3 cfm
Operational Pressure Range
15 to 135 psi
Normally Open / Normally Closed
Normally Open/Normally Closed
Air Valve Type
5-Way, 2-Position
Pressure Range
15 to 135 psi
Ambient Temp. Range
14 Degrees to 122 Degrees F
CFM
17.36
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Actuator Type
Single Solenoid
Operating Pressure - Maximum
130 psi
Operating Temperature - Minimum
14 Degrees F
Number of Ports
5
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Return Action
Spring Return
Coefficient of Volume (Cv)
0.62
Valve Action
Normally Open/Normally Closed
Flow Rate - Maximum
17.3 cfm
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Spool Material
Aluminum
Operating Pressure - Minimum
29 psi
Response Time
20 msec
For Media
Air
Vacuum Rating
Not Vacuum Operable
Lubrication
Lubrication Not Required
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Seal Material
Rubber

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 17.3 cfm, Operational Pressure Range 15 to 135 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.62, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 2.1 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.