Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # SY5140-5LZ

  • Zoro # G5256666


product price: $59.49
/ea

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5140-5LZ
Zoro #
G5256666
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 25/32 in
Overall Width
1 1/2 in
Overall Length
2 in
Pipe Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
Power Consumption
0.4 W
Coefficient of Volume
0.66
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug Connector with Lead Wire
Valve Ways and Positions
5-Way/2-Position
Pressure Range
22 to 100 psi
Air Valve Type
5-Way, 2-Position
Max. CFM - Valves
42.9 cfm
Operational Pressure Range
22 to 100 psi
CFM
0.9
Standards
RoHS Compliant
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 122 Degrees F
Number of Ways
Five-Way
Number of Positions
Two-Position
Coefficient of Volume (Cv)
0.59
For Media
Air
Spool Material
Aluminum
Operating Temperature - Maximum
122 Degrees F
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
42.9 cfm
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
15 psi
Operating Pressure - Maximum
101 psi
Pilot Port Connection Gender
Female
Body Features
Single
Electrical Connection Type
Plug-In
Vacuum Rating
Not Vacuum Operable
Seal Material
Rubber
Operating Temperature - Minimum
14 Degrees F
Lubrication
Lubrication Not Required
Response Time
18 msec
Return Action
Spring Return
Actuator Type
Double Solenoid
Includes Mounting Hardware
Hardware Included
Valve Type
Spool
Exhaust Port Connection Gender
Female
Number of Ports
5
Inlet Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 42.9 cfm, Operational Pressure Range 22 to 100 psi, Body Style Base-Mounted, Pilot Pressure 22 psi, Coefficient of Volume 0.66, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.