Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # SY5220-5DZ-01T

  • Zoro # G5244967


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5220-5DZ-01T
Zoro #
G5244967
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 23/32 in
Overall Width
2 in
Pipe Size
1/8 in
Overall Length
2 13/32 in
Pilot Port Size
1/8 in NPTF
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.45 W
Coefficient of Volume
0.61
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN Terminal With Connector
Valve Ways and Positions
5-Way/2-Position
Pressure Range
15 to 100 psi
CFM
0.9
Standards
RoHS Compliant
Air Valve Type
5-Way, 2-Position
Shifting Technology
Solenoid
Max. CFM - Valves
0.9 cfm
Ambient Temp. Range
14 Degrees to 122 Degrees F
Operational Pressure Range
15 to 100 psi
Number of Positions
Two-Position
Number of Ways
Five-Way
Body Features
Single
Electrical Connection Type
Terminal Block
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
NPT
Return Action
Solenoid Return
Pilot Type
Internal Pilot
Operating Pressure - Maximum
101 psi
Seal Material
Rubber
Inlet Port Connection Type
NPT
Flow Rate - Maximum
0.9 cfm
Coefficient of Volume (Cv)
0.59
Pilot Port Connection Gender
Female
Valve Type
Spool
Inlet Port Connection Gender
Female
Number of Ports
5
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Single Solenoid
Operating Temperature - Minimum
14 Degrees F
Response Time
19 msec
Vacuum Rating
Not Vacuum Operable
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Operating Pressure - Minimum
15 psi
For Media
Air
Operating Temperature - Maximum
122 Degrees F
Exhaust Port Connection Type
NPT
Includes Mounting Hardware
Hardware Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 0.9 cfm, Operational Pressure Range 15 to 100 psi, Body Style Base-Mounted, Pilot Port Size 1/8 in NPTF, Pilot Pressure 15 psi, Coefficient of Volume 0.61, DIN Terminal With Connector Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.45 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.