Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # SY5440-5LZ

  • Zoro # G5244863


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5440-5LZ
Zoro #
G5244863
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 1/2 in
Overall Width
1 1/2 in
Pipe Size
1/8 in
Overall Length
2 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
Power Consumption
0.4 W
Coefficient of Volume
0.72
Center Position
Exhaust
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug Connector with Lead Wire
Valve Ways and Positions
5-Way/3-Position
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 122 Degrees F
Standards
RoHS Compliant
Air Valve Type
5-Way, 3-Position
CFM
0.9
Max. CFM - Valves
0.9 cfm
Operational Pressure Range
30 to 100 psi
Pressure Range
30 to 100 psi
Number of Positions
Three-Position
Number of Ways
Five-Way
Coefficient of Volume (Cv)
0.7
Return Action
Spring Return
Spool Material
Aluminum
Lubrication
Lubrication Not Required
For Media
Air
Product Type
Solenoid Air Control Valve
Number of Ports
5
Operating Pressure - Maximum
101 psi
Response Time
32 msec
Vacuum Rating
Not Vacuum Operable
Valve Type
Spool
Pilot Type
Internal Pilot
Operating Pressure - Minimum
15 psi
Operating Temperature - Minimum
14 Degrees F
Seal Material
Rubber
Operating Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
0.9 cfm
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Exhaust, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.9 cfm, Operational Pressure Range 30 to 100 psi, Body Style Base-Mounted, Pilot Pressure 30 psi, Coefficient of Volume 0.72, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.