Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # SY7240-5LZ

  • Zoro # G7066141


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7240-5LZ
Zoro #
G7066141
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 9/16 in
Overall Width
1 1/2 in
Overall Length
2 5/16 in
Pipe Size
1/8 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 15 to 100 psi, Body Style Base-Mounted, Pilot Pressure 15 psi, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.