Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # SY9120-5DZ-03T

  • Zoro # G5320061


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9120-5DZ-03T
Zoro #
G5320061
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 17/32 in
Overall Width
3 in
Pilot Port Size
Internal Pilot
Pipe Size
3/8 in NPTF
Overall Length
1 5/8 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
Power Consumption
0.45 W
Coefficient of Volume
2
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/spring
Electrical Connections
DIN Terminal With Connector
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
14 Degrees to 122 Degrees F
Pressure Range
22 to 100 psi
Shifting Technology
Solenoid
Standards
RoHS Compliant
Operational Pressure Range
22 to 100 psi
CFM
2.5
Max. CFM - Valves
2.5 cfm
Air Valve Type
5-Way, 2-Position
Number of Ways
Five-Way
Number of Positions
Two-Position
Operating Pressure - Minimum
15 psi
Spool Material
Aluminum
Vacuum Rating
Not Vacuum Operable
Return Action
Spring Return
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
122 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Rubber
Actuator Type
Single Solenoid
Response Time
35 msec
Pilot Port Connection Gender
Female
Includes Mounting Hardware
Hardware Included
Flow Rate - Maximum
2.5 cfm
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
14 Degrees F
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
For Media
Air
Pilot Type
Internal Pilot
Operating Pressure - Maximum
101 psi
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Number of Ports
5
Electrical Connection Type
Terminal Block
Coefficient of Volume (Cv)
2.5
Exhaust Port Connection Gender
Female
Body Features
Single

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/8 in NPTF, Max. CFM - Valves 2.5 cfm, Operational Pressure Range 22 to 100 psi, Body Style Base-Mounted, Pilot Port Size Internal Pilot, Pilot Pressure 22 psi, Coefficient of Volume 2, DIN Terminal With Connector Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.45 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.