Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # VFS2110-5DZ

  • Zoro # G5245082


product price: $74.49
/ea

Key Features

Body Style
Base-Mounted
Series
VFS2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS2110-5DZ
Zoro #
G5245082
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
4 1/8 in
Overall Width
4 1/2 in
Pipe Size
1/8 in
Overall Length
4 23/32 in
Pilot Port Size
1/8 in x 1/4 in NPT
Pilot Port Connection Size
3/4 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFS2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
Power Consumption
2.04 W
Coefficient of Volume
0.58
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
CFM
0.78
Operational Pressure Range
15 to 145 psi
Shifting Technology
Solenoid
Max. CFM - Valves
0.78 cfm
Air Valve Type
5-Way, 2-Position
Standards
RoHS Compliant
Ambient Temp. Range
14 Degrees to 140 Degrees F
Pressure Range
15 to 145 psi
Number of Positions
Two-Position
Number of Ways
Five-Way
Operating Temperature - Maximum
140 Degrees F
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
Valve Type
Spool
Coefficient of Volume (Cv)
0.58
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Minimum
15 psi
Pilot Type
Internal Pilot
Pilot Port Connection Type
NPT
Response Time
15 msec
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Single Solenoid
Electrical Connection Type
Terminal Block
Number of Ports
5
Flow Rate - Maximum
0.78 cfm
Return Action
Spring Return
Operating Pressure - Maximum
140 psi
Spool Material
Stainless Steel
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.78 cfm, Operational Pressure Range 15 to 145 psi, Body Style Base-Mounted, Pilot Port Size 1/8 in x 1/4 in NPT, Pilot Pressure 217.5 psi, Coefficient of Volume 0.58, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.