Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # VFS2200-5FZ

  • Zoro # G5245457


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFS2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS2200-5FZ
Zoro #
G5245457
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 7/8 in
Overall Width
1 11/16 in
Pilot Port Size
1/8 in x 1/4 in NPT
Overall Length
6 9/16 in
Pipe Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFS2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
217.5 psi
Power Consumption
2.04 W
Coefficient of Volume
0.55
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
CFM
0.78
Pressure Range
15 to 145 psi
Max. CFM - Valves
0.78 cfm
Operational Pressure Range
15 to 145 psi
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 140 Degrees F
Standards
RoHS Compliant
Air Valve Type
5-Way, 2-Position
Number of Positions
Two-Position
Number of Ways
Five-Way
For Media
Air
Pilot Port Connection Type
NPT
Valve Type
Spool
Electrical Connection Type
Plug-In
Operating Temperature - Minimum
14 Degrees F
Spool Material
Stainless Steel
Response Time
13 msec
Operating Temperature - Maximum
140 Degrees F
Return Action
Spring Return
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
Actuator Type
Double Solenoid
Operating Pressure - Maximum
140 psi
Number of Ports
5
Coefficient of Volume (Cv)
0.55
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
0.78 cfm
Operating Pressure - Minimum
15 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 0.78 cfm, Operational Pressure Range 15 to 145 psi, Body Style Base-Mounted, Pilot Port Size 1/8 in x 1/4 in NPT, Pilot Pressure 217.5 psi, Coefficient of Volume 0.55, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.