Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # VQZ2151-5LO1

  • Zoro # G5244854


product price: $59.15
/ea

Key Features

Body Style
Inline
Series
VQZ2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ2151-5LO1
Zoro #
G5244854
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 5/16 in
Overall Width
1 1/2 in
Overall Length
2 7/8 in
Pipe Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
VQZ2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
Power Consumption
0.35 W
Coefficient of Volume
0.51
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
Shifting Technology
Solenoid
Pressure Range
22 to 100 psi
Standards
RoHS Compliant
Operational Pressure Range
22 to 100 psi
Ambient Temp. Range
14 Degrees to 122 Degrees F
Max. CFM - Valves
1.9 cfm
CFM
1.9
Air Valve Type
5-Way, 2-Position
Number of Ways
Five-Way
Number of Positions
Two-Position
Operating Pressure - Maximum
101 psi
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
1.2
Flow Rate - Maximum
1.9 cfm
Duty Cycle
Continuous
Pilot Type
Internal Pilot
Spool Material
Aluminum
Vacuum Rating
Not Vacuum Operable
Number of Ports
5
Response Time
20 msec
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Minimum
15 psi
Return Action
Spring Return
Operating Temperature - Maximum
122 Degrees F
Electrical Connection Type
Plug-In
For Media
Air, Inert Gas
Valve Type
Spool
Seal Material
Rubber

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 1.9 cfm, Operational Pressure Range 22 to 100 psi, Body Style Inline, Pilot Pressure 22 psi, Coefficient of Volume 0.51, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.