Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # VQZ3151-5LO1

  • Zoro # G5256675


product price: $64.79
/ea

Key Features

Body Style
Inline
Series
VQZ3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ3151-5LO1
Zoro #
G5256675
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 1/4 in
Overall Width
1 1/2 in
Pipe Size
1/8 in
Overall Length
4 1/8 in
Inlet Port Connection Size
1/8 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 3 cfm, Operational Pressure Range 22 to 100 psi, Body Style Inline, Pilot Pressure 22 psi, Coefficient of Volume 1, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.