Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # ZH07BLA-07-07

  • Zoro # G5245021


product price: $31.19
/ea

Key Features

Body Style
Base-Mounted
Series
ZH
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH07BLA-07-07
Zoro #
G5245021
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 1/2 in
Overall Width
2 in
Pipe Size
Base Mounted
Overall Length
4 1/2 in
Pilot Port Size
Internal Pilot

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ZH
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
15 psi
Power Consumption
2.04 W
Coefficient of Volume
0.55
Actuator/Return
Solenoid/spring
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
CFM
0.78
Operational Pressure Range
15 to 145 psi
Pressure Range
15 to 145 psi
Air Valve Type
5-Way, 2-Position
Ambient Temp. Range
14 Degrees to 140 Degrees F
Max. CFM - Valves
0.78 cfm
Standards
CE Certified
Shifting Technology
Solenoid
Number of Positions
Two-Position
Number of Ways
Five-Way
Operating Temperature - Maximum
140 Degrees F
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
14 Degrees F
Return Action
Solenoid Return
Flow Rate - Maximum
0.78 cfm
Operating Pressure - Maximum
145 psi
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
15 psi
Coefficient of Volume (Cv)
0.55
Electrical Connection Type
Plug-In
Number of Ports
2
Valve Type
5-Way, 2-Position, 5-Port
Vacuum Rating
Not Vacuum Operable

Description

Item Vacuum Ejector, Electrical Connection Type Plug-In, Includes Solenoid Coil Included, Maximum Flow Rate 0.78 cfm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Overall Height 1 1/2 in, Overall Length 4 1/2 in, Overall Width 2 in, Series ZH, Standards CE Certified, Valve Type 5-Way, 2-Position, 5-Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.