Zoro Homepage

Solenoid Air Control Valve, 22.4 CFM, 0.8

  • Mfr # VQ2401-31

  • Zoro # G9602162


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VQ2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ2401-31
Zoro #
G9602162
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 7/8 in
Overall Width
5/8 in
Overall Length
4 23/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VQ2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.4 W
Coefficient of Volume
0.8
Body Material
Die Cast Zinc
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3-Position
Operational Pressure Range
15 to 105 psi
Shifting Technology
Solenoid
Pressure Range
15 to 105 psi
Air Valve Type
5-Way, 3-Position
Max. CFM - Valves
22.4 cfm
CFM
22.4
Normally Open / Normally Closed
Normally Open/Normally Closed
Ambient Temp. Range
14 Degrees to 122 Degrees F
Standards
RoHS Compliant
Number of Positions
Three-Position
Number of Ways
Five-Way
Valve Action
Normally Open/Normally Closed
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.8
Return Action
Solenoid Return
Response Time
44 msec
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
15 psi
Seal Material
Rubber
Number of Ports
5
Spool Material
Aluminum
Flow Rate - Maximum
22.4 cfm
Operating Pressure - Maximum
101 psi
For Media
Air, Inert Gas
Operating Temperature - Maximum
122 Degrees F
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
14 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 22.4 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.