Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SV1100-5FU

  • Zoro # G5244452


product price: $72.29
/ea

Key Features

Body Style
Base-Mounted
Series
SV1000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1100-5FU
Zoro #
G5244452
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 3/4 in
Overall Width
2 15/32 in
Overall Length
9 31/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV1000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
Power Consumption
0.6 W
Coefficient of Volume
0.24
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Pressure Range
22 to 100 psi
NEMA Classification
NEMA 6
Shifting Technology
Solenoid
Standards
RoHS Compliant
Ambient Temp. Range
14 Degrees to 122 Degrees F
CFM
0.24
Operational Pressure Range
22 to 100 psi
Max. CFM - Valves
6.72 cfm
Air Valve Type
5-Way, 2-Position
Number of Positions
Two-Position
Number of Ways
Five-Way
Lubrication
Lubrication Not Required
Valve Type
Spool
Vacuum Rating
Not Vacuum Operable
Return Action
Spring Return
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.24
Pilot Type
Internal Pilot
Flow Rate - Maximum
6.72 cfm
For Media
Air
Actuator Type
Single Solenoid
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Minimum
-14.5 psi
Electrical Connection Type
Hardwired
Product Type
Solenoid Air Control Valve
NEMA Rating
6
Number of Ports
5
Response Time
11 msec
Seal Material
Rubber
Spool Material
Aluminum
Operating Pressure - Maximum
101 psi
Operating Temperature - Maximum
122 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 6.72 cfm, Operational Pressure Range 22 to 100 psi, NEMA Classification NEMA 6, Body Style Base-Mounted, Pilot Pressure 22 psi, Coefficient of Volume 0.24, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.