Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SY3240-5LZ

  • Zoro # G5244906


product price: $76.80
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3240-5LZ
Zoro #
G5244906
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
4 9/32 in
Overall Width
1 1/2 in
Overall Length
2 3/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.4 W
Coefficient of Volume
0.26
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug Connector with Lead Wire
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
14 Degrees to 122 Degrees F
Max. CFM - Valves
0.29 cfm
Operational Pressure Range
15 to 100 psi
Pressure Range
15 to 100 psi
Shifting Technology
Solenoid
Air Valve Type
5-Way, 2-Position
CFM
0.29
Standards
RoHS Compliant
Number of Positions
Two-Position
Number of Ways
Five-Way
Actuator Type
Double Solenoid
Valve Type
Spool
Number of Ports
5
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
122 Degrees F
Seal Material
Rubber
Flow Rate - Maximum
0.29 cfm
Electrical Connection Type
Plug-In
Spool Material
Aluminum
Includes Mounting Hardware
Hardware Included
Pilot Port Connection Gender
Female
Response Time
10 msec
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
15 psi
Body Features
Single
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
101 psi
Coefficient of Volume (Cv)
0.3
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Inlet Port Connection Gender
Female
Return Action
Solenoid Return
For Media
Air
Exhaust Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Max. CFM - Valves 0.29 cfm, Operational Pressure Range 15 to 100 psi, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.26, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.