Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # VQZ3251-5LO1

  • Zoro # G6442721


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
VQZ3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ3251-5LO1
Zoro #
G6442721
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 1/4 in
Overall Width
1 1/2 in
Overall Length
5 3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
VQZ3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.35 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
Max. CFM - Valves
3 cfm
Shifting Technology
Solenoid
Operational Pressure Range
15 to 100 psi
CFM
3
Ambient Temp. Range
14 Degrees to 122 Degrees F
Pressure Range
15 to 100 psi
Air Valve Type
5-Way, 2-Position
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
3 cfm
Return Action
Solenoid Return
Spool Material
Aluminum
Valve Type
Spool
Seal Material
Rubber
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
15 psi
Response Time
15 msec
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air, Inert Gas
Coefficient of Volume (Cv)
1.2
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
101 psi
Number of Ports
5
Lubrication
Lubrication Not Required
Duty Cycle
Continuous

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 3 cfm, Operational Pressure Range 15 to 100 psi, Body Style Inline, Pilot Pressure 15 psi, Coefficient of Volume 1, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking, Overall Height 2 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.