Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # VFR3210-5DZ

  • Zoro # G5245037


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFR3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR3210-5DZ
Zoro #
G5245037
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 1/2 in
Overall Width
1 31/32 in
Overall Length
6 11/16 in
Pilot Port Size
1/4 in x 3/8 in NPT
Pipe Size
3/8 in
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFR3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
2.04 W
Coefficient of Volume
1.9
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
CFM
1.9
Shifting Technology
Solenoid
Standards
RoHS Compliant
Pressure Range
15 to 130 psi
Operational Pressure Range
15 to 130 psi
Max. CFM - Valves
1.9 cfm
Ambient Temp. Range
14 Degrees to 122 Degrees F
Air Valve Type
5-Way, 2-Position
Number of Ways
Five-Way
Number of Positions
Two-Position
Pilot Type
Internal Pilot
For Media
Air
Electrical Connection Type
Terminal Block
Response Time
30 msec
Return Action
Spring Return
Actuator Type
Double Solenoid
Operating Temperature - Maximum
122 Degrees F
Lubrication
Lubrication Not Required
Flow Rate - Maximum
1.9 cfm
Valve Type
Spool
Operating Pressure - Minimum
29 psi
Vacuum Rating
Not Vacuum Operable
Number of Ports
5
Seal Material
Rubber
Pilot Port Connection Type
NPT
Spool Material
Aluminum
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
1.9
Operating Pressure - Maximum
130 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 1.9 cfm, Operational Pressure Range 15 to 130 psi, Body Style Base-Mounted, Pilot Port Size 1/4 in x 3/8 in NPT, Pilot Pressure 15 psi, Coefficient of Volume 1.9, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.