Zoro Homepage

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # VQZ1151-5LO1

  • Zoro # G5244845


product price: $44.69
/ea

Key Features

Body Style
Inline
Series
VQC1000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ1151-5LO1
Zoro #
G5244845
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 27/32 in
Overall Width
1 1/2 in
Pipe Size
3/8 in
Overall Length
3 1/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
VQC1000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
Power Consumption
0.35 W
Coefficient of Volume
0.3
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
Shifting Technology
Solenoid
Air Valve Type
5-Way, 2-Position
Max. CFM - Valves
0.7 cfm
Pressure Range
22 to 100 psi
CFM
0.7
Ambient Temp. Range
14 Degrees to 122 Degrees F
Operational Pressure Range
22 to 100 psi
Standards
RoHS Compliant
Number of Positions
Two-Position
Number of Ways
Five-Way
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Pilot Type
Internal Pilot
Duty Cycle
Continuous
Operating Temperature - Minimum
14 Degrees F
Number of Ports
5
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
1.2
Flow Rate - Maximum
0.7 cfm
Response Time
17 msec
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Lubrication
Lubrication Not Required
Spool Material
Aluminum
Return Action
Spring Return
Seal Material
Rubber
Actuator Type
Single Solenoid
Operating Pressure - Maximum
101 psi
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
15 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 0.7 cfm, Operational Pressure Range 22 to 100 psi, Body Style Inline, Pilot Pressure 22 psi, Coefficient of Volume 0.3, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.