Zoro Homepage

Solenoid Air Control Valve, Rubber

  • Mfr # SY5100-5U1-NA

  • Zoro # G311904032


product price: $71.69
/ea

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5100-5U1-NA
Zoro #
G311904032
UPC #
-
Country of Origin
Japan

Description

Solenoid Air Control Valve, Voltage 24 V, Center Position Not Applicable, Body Style Base-Mounted, Overall Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.