Zoro Homepage

Solenoid Valve, Base-Mounted, SY100, 24V DC

  • Mfr # SY114-5LOZ

  • Zoro # G415854745


product price: $22.79
/ea

Key Features

Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Pilot Pressure
0.5 MPa
For Media
Air
Return Action
Single Solenoid Monostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY114-5LOZ
Zoro #
G415854745
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
32 mm
Overall Height
15 19/32 mm

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure 0.5 MPa, Power Consumption 0.5 W, Override Non-Locking, Overall Height 15 19/32 mm, Overall Length 32 mm, Standards CE Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.