Solenoid Valve, Base-Mounted, SY5000, 24V DC
Mfr # SY50M-27-1-WO-02N
Zoro # G315854944
product price: $60.19
/eaKey Features
Spool Material
Aluminum
Number of Ports
5
Override
Non-Locking
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY50M-27-1-WO-02N
Zoro #
G315854944
UPC #
-
Country of Origin
Japan
Details
Spool Material
Aluminum
Number of Ports
5
Override
Non-Locking
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Series
SY5000
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT
Body Style
Base-Mounted
Item
Solenoid Valve
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.53
Voltage
24V DC
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
18.17 scfm
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Description
Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure Not Applicable, Override Non-Locking
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.