Zoro Homepage

Solenoid Valve, Base-Mounted, SYJ3000, 24V DC

  • Mfr # SYJ3143-5LOZ

  • Zoro # G415191208


product price: $50.39
/ea

Key Features

Body Style
Base-Mounted
Series
SYJ3000
Voltage
24V DC
Power Consumption
0.5 W
Overall Height
41 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYJ3143-5LOZ
Zoro #
G415191208
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
41 1/2 mm
Overall Length
64 5/16 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SYJ3000
Voltage
24V DC
Power Consumption
0.5 W
Body Material
Die Cast Zinc
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
0.15 MPa
Lubrication
Lubrication Not Required
Actuator Type
Single Solenoid
Valve Type
Spool
Seal Material
Rubber
Electrical Connection Type
Plug-In
Number of Ports
5
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Flow Rate - Maximum
4.11 scfm
Return Action
Single Solenoid Monostable
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Spool Material
Aluminum
Body Features
Single
Coefficient of Volume (Cv)
0.12
Inlet Port Connection Gender
Female

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Power Consumption 0.5 W, Override Non-Locking, Overall Height 41 1/2 mm, Overall Length 64 5/16 mm, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.