Zoro Homepage

Solenoid Valve, Base-Mounted, VQC1000, 24V DC

  • Mfr # VQC1100-51

  • Zoro # G915191739


product price: $74.29
/ea

Key Features

Body Style
Base-Mounted
Series
VQC1000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC1100-51
Zoro #
G915191739
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
VQC1000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
Override
Non-Locking
ISO Class
13849
Number of Positions
Two-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Electrical Connection Type
Plug-In
Spool Material
Stainless Steel
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Number of Ports
5
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
For Media
Air, Inert Gas
Actuator Type
Single Solenoid
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.18
Valve Action
Normally Open
Return Action
Single Solenoid Monostable
Flow Rate - Maximum
6.17 scfm
Pilot Type
Internal Pilot
Body Features
Single
Pilot Port Connection Gender
Female

Description

VALVE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.