Zoro Homepage

Solenoid Valve, Base-Mounted, VQC1000, 24V DC

  • Mfr # VQC1201N-51

  • Zoro # G315191704


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VQC1000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC1201N-51
Zoro #
G315191704
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
VQC1000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
Override
Non-Locking
ISO Class
13849
Number of Ways
Five-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
Seal Material
Rubber
For Media
Air, Inert Gas
Operating Temperature - Maximum
50 Degrees C
Number of Ports
5
Actuator Type
Double Solenoid
Lubrication
Lubrication Not Required
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Valve Type
Spool
Coefficient of Volume (Cv)
0.25
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Single
Spool Material
Aluminum
Return Action
Single Solenoid Monostable
Pilot Port Connection Gender
Female
Pilot Type
Internal Pilot
Flow Rate - Maximum
8.57 scfm
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.1 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.