Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2200N-51

  • Zoro # G515854850


product price: $102.76
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Inlet Port Connection Gender
Female
Actuator Type
Double Solenoid
Operating Temperature - Maximum
50 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2200N-51
Zoro #
G515854850
UPC #
-
Country of Origin
Japan

Details

Valve Type
Spool
Inlet Port Connection Gender
Female
Actuator Type
Double Solenoid
Operating Temperature - Maximum
50 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
Standards
RoHS Compliant
Body Features
Single
Electrical Connection Type
Plug-In
Body Material
Die Cast Zinc
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Minimum
0.1 MPa
Lubrication
Lubrication Not Required
Item
Solenoid Valve
Spool Material
Stainless Steel
Override
Non-Locking
Number of Ways
Five-Way
Return Action
Double Solenoid Bi-Stable
Exhaust Port Connection Gender
Female
Number of Ports
5
Coefficient of Volume (Cv)
0.6
ISO Class
13849
Flow Rate - Maximum
20.57 scfm
Pilot Type
Internal Pilot
Pilot Pressure
0.1 MPa
Number of Positions
Two-Position
Body Style
Base-Mounted
Product Type
Solenoid Air Control Valve
Voltage
24V DC
Pilot Port Connection Gender
Female
Series
VQC2000
Operating Pressure - Maximum
0.7 MPa

Description

VALVE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.