Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2300N-51

  • Zoro # G015198331


product price: $117.74
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VQC2000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Center Position
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2300N-51
Zoro #
G015198331
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
VQC2000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Center Position
Closed
Body Material
Die Cast Zinc
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Three-Position
ISO Class
13849
Operating Temperature - Maximum
50 Degrees C
Electrical Connection Type
Plug-In
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
0.1 MPa
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees C
Coefficient of Volume (Cv)
0.46
Spool Material
Stainless Steel
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve
Number of Ports
5
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Body Features
Single
Flow Rate - Maximum
15.77 scfm
Pilot Type
Internal Pilot
Inlet Port Connection Gender
Female

Description

Solenoid Valve, Voltage 24V DC, Center Position Closed, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.1 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.