Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2400N-51

  • Zoro # G215854853


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Return Action
Spring Return to Center Position
Coefficient of Volume (Cv)
0.44
Pilot Type
Internal Pilot
Flow Rate - Maximum
15.1 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2400N-51
Zoro #
G215854853
UPC #
-
Country of Origin
Japan

Details

Body Style
Base-Mounted
Return Action
Spring Return to Center Position
Coefficient of Volume (Cv)
0.44
Pilot Type
Internal Pilot
Flow Rate - Maximum
15.1 scfm
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
0.1 MPa
Spool Material
Stainless Steel
Number of Ports
5
Series
VQC2000
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
Exhaust Port Connection Gender
Female
For Media
Air, Inert Gas
Number of Ways
Five-Way
ISO Class
13849
Body Features
Single
Number of Positions
Three-Position
Operating Temperature - Minimum
-10 Degrees C
Standards
RoHS Compliant
Item
Solenoid Valve
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Voltage
24V DC
Electrical Connection Type
Plug-In
Operating Pressure - Maximum
0.7 MPa
Center Position
Exhaust
Override
Non-Locking
Valve Type
Spool

Description

Solenoid Valve, Voltage 24V DC, Center Position Exhaust, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.1 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.