Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Body-Ported, SY7000, 24V DC

  • Mfr # SY7120-5WO-02T

  • Zoro # G115854892


product price: $69.39
/ea

Key Features

Coefficient of Volume (Cv)
1.1
Inlet Port Connection Gender
Female
Inlet Port Connection Size
1/4 in
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7120-5WO-02T
Zoro #
G115854892
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Overall Height
53 3/32 mm
Exhaust Port Connection Size
1/4 in
Overall Length
109 3/32 mm

Details

Coefficient of Volume (Cv)
1.1
Inlet Port Connection Gender
Female
Pilot Port Connection Gender
Female
Item
Solenoid Valve
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot
Operating Pressure - Minimum
0.1 MPa
Lubrication
Lubrication Not Required
Return Action
Single Solenoid Monostable
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Body Features
Single
Override
Non-Locking
Pilot Pressure
35 psi
Inlet Port Connection Type
NPT
Flow Rate - Maximum
37.72 scfm
Valve Type
Spool
Voltage
24V DC
Spool Material
Aluminum
Number of Positions
Two-Position
For Media
Air
Power Consumption
0.35 W
Standards
RoHS Compliant
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Number of Ways
Five-Way
Body Style
Body-Ported
Number of Ports
5
Series
SY7000
Actuator Type
Single Solenoid

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Body-Ported, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Overall Height 53 3/32 mm, Overall Length 109 3/32 mm, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.