Solenoid Valve, Body-Ported, SY9000, 24V DC

  • Mfr # SY9420-5DZ-03T

  • Zoro # G315191469


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9420-5DZ-03T
Zoro #
G315191469
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Center Position
Exhaust
Override
Non-Locking
Number of Ways
Five-Way
Number of Positions
Three-Position
Standards
RoHS Compliant
For Media
Air
Coefficient of Volume (Cv)
1.7
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Type
NPT
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Seal Material
Rubber
Body Features
Single
Operating Pressure - Minimum
0.1 MPa
Number of Ports
5
Electrical Connection Type
DIN Solenoid Connector
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
Flow Rate - Maximum
58.29 scfm
Pilot Port Connection Gender
Female

Description

Solenoid Valve, Voltage 24V DC, Center Position Exhaust, Body Style Body-Ported, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.