Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Individual Exhaust, 24V DC, 0.5 W

  • Mfr # SYJ514-5DZ

  • Zoro # G715191205


product price: $54.39
/ea

Key Features

Body Style
Individual Exhaust
Series
SYJ500
Voltage
24V DC
Power Consumption
0.5 W
Overall Height
60 29/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYJ514-5DZ
Zoro #
G715191205
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
60 29/32 mm
Overall Length
74 19/32 mm

Details

Item
Solenoid Valve
Body Style
Individual Exhaust
Series
SYJ500
Voltage
24V DC
Power Consumption
0.5 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Positions
Four-Position
Number of Ways
Five-Way
Operating Pressure - Maximum
0.7 MPa
For Media
Air
Spool Material
Stainless Steel
Valve Action
Normally Closed
Seal Material
Rubber
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
0.21
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Number of Ports
3
Operating Pressure - Minimum
0.15 MPa
Actuator Type
Single Solenoid
Body Features
Single
Electrical Connection Type
DIN Solenoid Connector
Flow Rate - Maximum
7.2 scfm
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Return Action
Single Solenoid Monostable

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Individual Exhaust, Power Consumption 0.5 W, Override Non-Locking, Overall Height 60 29/32 mm, Overall Length 74 19/32 mm, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.