Solenoid Valve, Individual Exhaust, 24V DC, 0.5 W

  • Mfr # SYJ712-5MZ-01T

  • Zoro # G015191332


product price:  $57.59
/ea

Key Features

Body Style
Individual Exhaust
Series
SYJ700
Voltage
24V DC
Power Consumption
0.5 W
Overall Height
42 19/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYJ712-5MZ-01T
Zoro #
G015191332
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
42 19/32 mm
Overall Length
70 11/16 mm
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Valve
Body Style
Individual Exhaust
Series
SYJ700
Voltage
24V DC
Power Consumption
0.5 W
Override
Non-Locking
Number of Positions
Four-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Electrical Connection Type
Plug-In
Spool Material
Stainless Steel
Number of Ports
3
Operating Temperature - Maximum
50 Degrees C
Valve Type
Spool
Operating Pressure - Minimum
0.15 MPa
Valve Action
Normally Closed
Lubrication
Lubrication Not Required
Actuator Type
Single Solenoid
For Media
Air
Exhaust Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
25.37 scfm
Pilot Type
Internal Pilot
Body Features
Single
Exhaust Port Connection Gender
Female
Return Action
Single Solenoid Monostable
Coefficient of Volume (Cv)
0.74

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Individual Exhaust, Power Consumption 0.5 W, Override Non-Locking, Overall Height 42 19/32 mm, Overall Length 70 11/16 mm, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.