Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY5120-5WOZ-01F

  • Zoro # G815191716


product price: $67.29
/ea

Key Features

Body Style
Body-Ported
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5120-5WOZ-01F
Zoro #
G815191716
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
45 5/16 mm
Overall Length
94 29/32 mm
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Positions
Two-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Body Features
Single
Valve Type
Spool
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Number of Ports
5
Actuator Type
Single Solenoid
For Media
Air
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Minimum
0.1 MPa
Electrical Connection Type
Plug-In
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
BSPP
Exhaust Port Connection Type
BSPP
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Flow Rate - Maximum
20.92 scfm
Return Action
Single Solenoid Monostable
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.61
Inlet Port Connection Gender
Female

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.