Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY5140-5HZ

  • Zoro # G215191736


product price: $55.89
/ea

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5140-5HZ
Zoro #
G215191736
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
50 19/32 mm
Overall Width
35 mm
Overall Length
85 29/32 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Actuator Type
Single Solenoid
Pilot Type
Internal Pilot
Operating Pressure - Minimum
0.1 MPa
Seal Material
Rubber
For Media
Air
Number of Ports
5
Coefficient of Volume (Cv)
0.61
Electrical Connection Type
Hardwired
Pilot Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Single
Return Action
Single Solenoid Monostable
Flow Rate - Maximum
20.92 scfm
Spool Material
Aluminum
Exhaust Port Connection Type
BSPT
Exhaust Port Connection Gender
Female

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.