Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7140-5DZ

  • Zoro # G315854821


product price: $71.19
/ea

Key Features

Standards
RoHS Compliant
Electrical Connection Type
DIN Solenoid Connector
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SY7140-5DZ
Zoro #
G315854821
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
93 mm
Overall Length
120 mm

Details

Standards
RoHS Compliant
Electrical Connection Type
DIN Solenoid Connector
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Voltage
24V DC
For Media
Air
Spool Material
Aluminum
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
50 Degrees C
Body Style
Base-Mounted
Operating Temperature - Minimum
-10 Degrees C
Return Action
Single Solenoid Monostable
Valve Type
Spool
Override
Non-Locking
Operating Pressure - Maximum
0.7 MPa
Coefficient of Volume (Cv)
1.1
Pilot Type
Internal Pilot
Power Consumption
0.1 W
Body Features
Single
Seal Material
Rubber
Pilot Port Connection Gender
Female
Number of Ways
Five-Way
Actuator Type
Single Solenoid
Lubrication
Lubrication Not Required
Number of Ports
5
Series
SY7000
Flow Rate - Maximum
37.72 scfm
Includes Solenoid Coil
Solenoid Coil Included
Number of Positions
Two-Position
Item
Solenoid Valve
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Inlet Port Connection Type
BSPT
Pilot Pressure
35 psi

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.